0
1
2

Ground Breaking Bar 10.3kg 163cm x 25mm ROU64595

Order Code: ZT1290921P

£89.99 Inc VAT (20%)


Description

The Roughneck Ground Breaking Bar is ideal for use in locations and jobs where a normal crowbar is not sufficient or a pick not accurate enough. This heavy-duty bar is made up of an inner solid crowbar with a chisel tip, drop forged, heat treated and hardened. A weight slides up and down the central bar and exerts blows on the target material. It is ideal for breaking up hard ground, rocks, concrete slabs, asphalt etc. For extra impact, the end stopper can be removed to allow the weight to drop from a greater height.

See full description
Specifications for Ground Breaking Bar 10.3kg 163cm x 25mm ROU64595
  • MFR Part No.
    64-595
  • Type
    Digging Bar
  • Length
    1.63m
  • Weight
    10.3kg
  • Bar Type
    Digging Bar
  • Size
    1.63m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome