Post Hole Auger 150mm/6in Diameter

Order Code: ZT1010369X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%

Order by 3pm, get it Tomorrow

Description

S63124
Provides an easy non-mechanical means of creating holes when erecting fencing posts. When rotated in a clockwise direction the 150mm diameter thread bores a hole into the soil or clay, with an optional hole depth to suit the length of the post to be secured.

Overall length: 1100mm
Blade size: 340 x 160mm diameter.
Weight: 3.35kg.

See full description
Specifications for Post Hole Auger 150mm/6in Diameter
  • Blade Width
    160mm
  • Action Type
    Corkscrew
  • Blade Length
    340mm
  • Length
    1100mm
  • Handle Material
    Tubular Steel
  • Weight Each
    3.35kg
  • Blade Material
    Carbon Steel
  • MFR Part No.
    RI42-FRHDATH
  • Blade Finish/Coating
    No Coating
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome