0
1
2

Post Hole Digger Hinged Action Wood 250 x 150mm

Order Code: ZT1010371X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%

Order by 5pm, get it Tomorrow

Description

S64414
Post hole diggers have a steel oval mouth shovel blade which are hinged in opposition for easy use and soil removal. A closure stop on the shafts keeps the blades in parallel when driving downward into the ground creating a neat post hole while minimising the need for backfill.

Hinged action
Overall length: 1500mm.
Blade size: 240 x 135mm.
Max. opening: 150mm.
Weight: 1.15kg.

See full description
Specifications for Post Hole Digger Hinged Action Wood 250 x 150mm
  • Action Type
    Hinged
  • Blade Length
    250mm
  • Length
    1500mm
  • Blade Width
    150mm
  • Handle Material
    Hickory
  • Blade Material
    Carbon Steel
  • MFR Part No.
    R39-DHDD
  • Weight Each
    4.9kg
  • Blade Finish/Coating
    No Coating
  • Shaft Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome