0
1

Post Hole Digger Scissor Action Steel 355 x 220mm

Order Code: ZT1010368X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

S64424
Post hole diggers have a steel oval mouth shovel blade which are hinged in opposition for easy use and soil removal. A closure stop on the shafts keeps the blades in parallel when driving downward into the ground creating a neat post hole while minimising the need for backfill.

Scissor action
Overall length: 1730mm.
Blade size: 360 x 220mm.
Max. opening: 550mm.
Weight: 6.50kg.

See full description
Specifications for Post Hole Digger Scissor Action Steel 355 x 220mm
  • Blade Width
    220mm
  • Weight Each
    6.50kg
  • Handle Material
    Tubular Steel
  • Action Type
    Scissor
  • Length
    1730mm
  • Blade Length
    360mm
  • Blade Material
    Carbon Steel
  • MFR Part No.
    RI-DCODAS
  • Blade Finish/Coating
    No Coating
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome