Spear & Jackson 2153AE Newcastle Draining Tool 16"

Order Code: ZT1048104P

£27.99 Inc VAT (20%)


Description

Newcastle drainer designed for digging deep holes and narrow trenches, cable channels, pipe channels, drain channels and post holes. Streamlined shaft, contoured to fit comfortably in the hand. Perfect weld alignment ensures maximum strength. Made from high strength carbon/manganese steel. Epoxy coated, for reduced soil adhesion and rust. Heat tempered steel for a long life.

Features and Benefits
• Carbon steel blade and steel shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
• Weighing 2.78kg, this drainer offers stability and reliability

See full description
Specifications for Spear & Jackson 2153AE Newcastle Draining Tool 16"
  • Blade Width
    165mm
  • MFR Part No.
    2153AE
  • Length
    1171mm
  • Blade Material
    Steel
  • Action Type
    Leavering
  • Blade Length
    450mm
  • Handle Material
    Steel
  • Weight
    2.78kg
  • Type
    Newcastle Drainer
  • Telescopic
    No
  • Handle Length
    711mm
  • Blade Finish/Coating
    Powder Coated
  • Overall Length
    711mm
  • Anti-Spark
    No
  • Handle Type
    YD
  • Product Type
    Spade
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome