Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Hole Diggers
Square Rammer WoodHandle 10lb
By Spear & Jackson
Order Code:
ZT2519420S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it in
12-16
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hole-diggers/square-rammer-woodhandle-10lb/p/ZT2519420S
Add to quotation
View all Hole Diggers
Description
A forged carbon steel square with welded socket for tamping down uneven ground
Tags:
#BulkDiscount
Specifications
Specifications for Square Rammer WoodHandle 10lb
Handle Material
Wood
Action Type
Compacting
MFR Part No.
5004AX
Overall Length
1250mm
Blade Finish/Coating
No Coating
For Use With
Uneven Ground
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome