0
1
2
3
4
5

T-Mech 4 Stroke Post Driver

Order Code: ZT3961186S

£439.99 Inc VAT (20%)


Description

This heavy duty, easy to use T-Mech 4-stroke Petrol Post Driver/Jack Hammer has a high impact hammer action of 700~1350 rpm. Capable of knocking posts, stakes or pegs into the ground within a matter of seconds - this is the perfect choice for driving posts, fencing posts, signs and much more.

Forget the back-breaking work of manually hammering and knocking fence posts into the ground, this powerful tool has a 37.7cc engine making light work of the job. It's new and improved design means that it is much more comfortable to use, whilst having a higher impact power. Effortlessly portable this post driver comes with a carry case with wheels and can be easily stored after use.

Product Features:


* 900W, 4 Stroke, 37.7cc, single cylinder, air cooled engine
* Includes different size socket retainers
* Side handles allow complete control during operation
* FREE 4 attachments (100mm-Aluminium, 70-80mm-50-69mm and 20-49mm in plastic)
* FREE tube of grease to maintain the post driver
* FREE tool kit for assembly
* FREE heavy duty plastic carry case
* Includes our MonsterShop 12 month warranty
* Hand-Arm Vibration rating of 13m/s2 Specifications:


* Engine: 37.7cc, single cylinder, air cooled, 4-stroke, XY139-F petrol engine
* Fuel: 86 octane unleaded petrol or higher
* Max power & speed: 900W (1.2HP) /6500r/min
* Max torque & speed: 1.3 (ft/lb) /5500 (r/min)
* Carburettor type: H129-1C4/H629-1C4
* Impact frequency: 700~1350 rpm
* Fuel consumption rate: ≤ 0.9L/h
* Oil tank capacity: 0.08L
* Fuel tank capacity: 0.65L
* Impact energy: up to 41 ft lbs
* Spark plug type: CMR6A
* Starter system: hand pull start
* Case: black & red plastic design
* Attachments: 1 plastic, 3 aluminium
* CE Approved
* Weight: 21.9Kg
* Width: 0.32m/32cm/12.6"
* Depth: 0.30m/30cm/11.8"
* Height: 0.81m/81cm/31.9"

See full description
Specifications for T-Mech 4 Stroke Post Driver
  • Colour
    Black & Red
  • Product Type
    Post Driver
  • Weight
    21.9kg
  • Material
    Plastic
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome