1U Vertical Rack Cable Mgmt D Ring Hook

Order Code: ZT1539122S

£6.29 Inc VAT (20%)


Description

1U Vertical Rack Cable Mgmt D Ring Hook The CMHOOK1UN Vertical Cable Management D-ring lets you add a 1U metal cable hook to your server rack or cabinet to provide an organized channel for your cables. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases.
Constructed of high-quality steel, the cable D-ring measures 1.8 x 3.9in (4.5 x 10cm) and offers a flexible opening for easy insertion of bundled cables. Providing strain relief for attached cables, multiple cable rings can be attached to your rack where you need them for a versatile cable management solution.
Please see our other cable management D-ring products for different size configurations:
1U Cable Management D-ring - 2.2 x 5.9in (5.7 x 15cm) - CMHOOK1UL
1U Cable Management D-ring - 2.2 x 3.9in (5.7 x 10cm) - CMHOOK1U
Backed by a StarTech.com 2-year warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1U Vertical Rack Cable Mgmt D Ring Hook
  • Type
    Server & Data Racks
  • MFR Part No.
    8STCMHOOK1UN
  • Colour
    Black
  • Weight
    73g
  • Height
    101mm
  • Width
    45mm
  • Depth
    45mm
  • For Use With
    Rackmount Models
  • Form
    Cable Management

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome