1U Vertical Server Rack Cable DRing Hook

Order Code: ZT1539164S

£8.99each Inc VAT (20%)
£296.67 minimum order value
QuantityPriceDiscount
1 - 49£8.990%
50 +£8.634%

Minimum order quantity: 33.

Description

1U Vertical Server Rack Cable DRing Hook The CMHOOK1U Vertical Cable Management D-ring lets you add a 1U metal cable hook to your server rack or cabinet to provide an organized channel for your cables. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. Constructed of high-quality steel, the cable D-ring measures 2. 2 x 3. 9in (5. 7 x 10cm) and offers a flexible opening for easy insertion of bundled cables. Providing strain relief for attached cables, multiple cable rings can be attached to your rack where you need them for a versatile cable management solution. Please see our other cable management D-ring products for different size configurations:1U Cable Management D-ring - 2. 2 x 5. 9in (5. 7 x 15cm) - CMHOOK1UL1U Cable Management D-ring - 1. 8 x 3. 9in (4. 5 x 10cm) - CMHOOK1UNBacked by a StarTech. com 2-year warranty.

See full description
Specifications for 1U Vertical Server Rack Cable DRing Hook
  • MFR Part No.
    8STCMHOOK1U
  • Colour
    Black
  • Type
    Server & Data Racks
  • Form
    Cable Management
  • For Use With
    Rackmount Models
  • Weight
    78g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome