Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Hook Racks
2kg CO Hook Bracket
By Fixfire
Order Code:
ZT1095928S
£2.35
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.35
0%
20 - 49
£2.26
4%
50 - 99
£2.16
8%
100 +
£2.07
12%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
2.35
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hook-racks/2kg-co-hook-bracket/p/ZT1095928S
Add to quotation
Schedule an order and save 5%
View all Hook Racks
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 2kg CO Hook Bracket
Colour
Chrome
For Use With
2kg Extinguisher
Type
Bracket
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome