Acorn Wall Mounted Coat Rack With 5 Hooks (Width: 610mm, mounting hardware included) 319875

Order Code: ZT1552506S

£59.99 Inc VAT (20%)
£69.9914% off

Currently unavailable

Description

This premium quality coat rack is coated in a textured graphite finish, providing both style and durability. Easily mounted to most wall surfaces with the included mounting kit, the hidden screw and hook fixings create a modern and slimline appearance. This rack contains 5 hooks for use in offices, schools and more.
Wall mounted coat rack with 5 hooks
Easily mounted to most wall surfaces
Mounting hardware included
Hidden screw and hook fixings for a professional finish
Textured finish
Colour: Grey
Capacity Weight: 2.27kg Per Hook
Dimensions: 610x57x1200mm

See full description
Specifications for Acorn Wall Mounted Coat Rack With 5 Hooks (Width: 610mm, mounting hardware included) 319875
  • Width
    610mm
  • Type
    Wall Mounted Coat Rack
  • Number of Hooks
    5
  • Colour
    Grey
  • Material
    Metal