Galvanised Clothes Post 2.4m x 45mm

Order Code: ZT4953227S

£29.99 Inc VAT (20%)


Description

Walsall Galvanised Clothes Post 2.4m x 45mm 301048

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Galvanised Clothes Post 2.4m x 45mm
  • Diameter
    45mm
  • Height
    2.4m
  • Product Type
    Clothes Post

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome