Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hooks, Links, Plates & Thimbles
100mm Cleat Hook Galvanised
By Matlock
1 Review
Order Code:
ZT1058873X
£2.09
each
Inc VAT (20%)
£52.25 minimum order value
£2.19
4.5% off
Quantity
Price
Discount
1 - 49
£2.09
0%
50 - 99
£2.01
4%
100 - 199
£1.92
8%
200 +
£1.84
12%
Add to basket
Minimum order quantity: 25.
Currently unavailable
Unavailable
GBP
52.25
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hooks-links-plates-and-thimbles/100mm-cleat-hook-galvanised/p/ZT1058873X
Add to quotation
View all Hooks, Links, Plates & Thimbles
Description
Galvanised finish.
Size: 100mm (4").
Tags:
#BulkDiscount
Specifications
Specifications for 100mm Cleat Hook Galvanised
Product Type
Cleat Hooks
Length
100mm
Finish/Coating
Electro Galvanised
Package Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome