50mm X 50mm Ring on Plate - Galvanised

Order Code: ZT2592587S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

This ring on plate can be screwed to a wall in a garage, van or workshop to hang tools and other instruments. It is also a great anchor point for rope, wire or chain in an array of environments.

Features and Benefits
• Versatile security system
• Reliable and easy to screw on
• Galvanised for extra protection against rust and corrosion

Typical Applications
• Hung in workshops, garages and vans
• Secures tools
• Secures chain, rope and wire

See full description
Specifications for 50mm X 50mm Ring on Plate - Galvanised
  • Finish/Coating
    Galvanised
  • Material
    Steel
  • MFR Part No.
    515-PP0000GV
  • Length
    50mm
  • Product Type
    Ring On Plate
  • Size
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome