Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hooks, Links, Plates & Thimbles
57mm Swivel Spring Billet Hook Nickel Plate
By Matlock
Order Code:
ZT1058862X
£1.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4.5%
50 - 99
£1.28
8%
100 - 199
£1.22
12%
200 +
£1.17
16%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
1.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hooks-links-plates-and-thimbles/57mm-swivel-spring-billet-hook-nickel-plate/p/ZT1058862X
Add to quotation
Schedule an order and save 5%
View all Hooks, Links, Plates & Thimbles
Description
Animal leash clips for chains, with swivel to prevent knotting and twisting.
Size: 57mm (2 1/4").
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 57mm Swivel Spring Billet Hook Nickel Plate
Package Quantity
1
Product Type
Swivel Spring Billet Hook
Finish/Coating
Nickel Plated
Length
57mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome