Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hooks, Links, Plates & Thimbles
5mm Quick Repair Link BZP-Electro Galvanised, Pack of 2
By Matlock
1 Review
Order Code:
ZT1058885X
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
2.59
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hooks-links-plates-and-thimbles/5mm-quick-repair-link-bzp-electro-galvanised-pack-of-2/p/ZT1058885X
Add to quotation
Schedule an order and save 5%
View all Hooks, Links, Plates & Thimbles
Description
Zinc plated finish.
Size: 5mm (3/16").
Tags:
#BulkDiscount
Specifications
Specifications for 5mm Quick Repair Link BZP-Electro Galvanised, Pack of 2
Finish/Coating
Zinc Plated
MFR Part No.
311-PP0050ZP
Diameter
5mm
Package Quantity
2
Product Type
Quick Repair Links
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome