Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hooks, Links, Plates & Thimbles
6MM Quick Repair Link A4/316 St/St (Pk-2)
By Matlock
Order Code:
ZT1058914X
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hooks-links-plates-and-thimbles/6mm-quick-repair-link-a4-316-st-st-pk-2/p/ZT1058914X
Add to quotation
Schedule an order and save 5%
View all Hooks, Links, Plates & Thimbles
Description
A connection for joining lengths of chain or rope. Available in two finishes.
Tags:
#BulkDiscount
Specifications
Specifications for 6MM Quick Repair Link A4/316 St/St (Pk-2)
Finish/Coating
Stainless Steel
Size
6mm
Package Quantity
2
MFR Part No.
862-0006SS
Product Type
Quick Repair Links
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome