Steel Galvanised Bucket Hook 180MM

Order Code: ZT3109867S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

A galvanised steel "S" shaped bucket hook with protective red plastic ends. For from being useful for storing buckets, they can easily be used to store numerous items off the ground safety. They are quick and easy to use.
PRODUCT FEATURES
Made with galvanised steel for strength
Suitable to hang buckets off
20kg max load bearing.

See full description
Specifications for Steel Galvanised Bucket Hook 180MM
  • Size
    180mm
  • Colour
    Red
  • Product Type
    Bucket Hook
  • Material
    Galvanised Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome