Form B Square Engineer's Keys, 2mm x 300mm


Select
£2.59 Inc VAT (20%)
Up to 9% off


See all variants from £2.59

Description

For the highest quality cut length keysteel, Kennedy® manufactures engineer's keys to British Standard, approved by the Mechanical Engineering Industry, and delivers precision components to suit your needs.

Features and Benefits
• Available in the standard stock length of 300mm (12")
• Made from high-quality mild steel, BS 080M40 (EN8) C45
• Special sizes available on request

Standards
• BS 4235-1:1972 (metric)
• BS 46-1:11958 (imperial)

Feature Attributes

Type:
Metric
Shape:
Square
Standards Met:
BS4235 Part 7 1972 Grade Steel
Length:
300 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome