1. Maintenance & Outdoor/
  2. Raw Materials/
  3. Key Steel
Industrial Key Steel, Metric
0
1
2

Industrial Key Steel, Metric


11 Variants From
£6.29

Inc VAT (20%)

Up to 4% off
See 11 Product Variants
£6.29

Description

This range of Metric sized Stainless Steel key steel is ideal for forging tools or small components from. Supplied as rectangular bars, each product masures 300mm in length and varies in thickness to suit your specifications.

Features and Benefits
• Manufactured from high quality stainless steel for durability and resilience
• Saves wasting material, as you can purchase the size that best suits your needs instead of cutting down from sheet material
• Available in a range of metric sizes to suit your requirements

Typical Applications
• Manufacturing
• Construction
• Engineering

Standards
• BS4235 Part 7 1972 grade steel equivalent to DIN 6885

See full description

Feature Attributes

Length:

300 mm

Shape:

Square

Type:

Metric

Standards Met:

BS4235 Part 7 1972 Grade Steel