Industrial Key Steel, Square, Imperial


£3.09 Inc VAT (20%)
Up to 8.5% off

See 13 Product Variants
£3.09

Description

Available to purchase in imperial sized square sections, this key steel is suited for engineering applications. This particular steel is high grade, mild steel and is supplied in self colour. All bars are 12 inches in length and vary only in width and height.

Features and Benefits
• Ensures you minimise your wastage as yu can select the size that will best suit your application
• Saves you time cutting down large sheet steel to a smaller size
• Available in a range of imperial sizes to allow you to select the size that best suits your needs

Typical Applications
• Engineering
• Construction

Standards
• BS46 PART 1 1958

Feature Attributes

Standards Met:
BS46 Part 7 1958
Type:
Inch
Shape:
Square
Length:
12 in
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome