Industrial Rectangular Key Steel, Metric


£6.99 Inc VAT (20%)

See 14 Product Variants
£6.99

Description

Supplied in rectangular, metric sized bars, this range of key steel is formed from a high grade mild steel, with a self colour. Available to purchase in various sizes to suit your specific application, all bars have a length of 300mm, but vary in terms of width and height.

Features and Benefits
• Available in a range of widths and heights to suit your application
• Saves you time when milling down to size, as the product comes in a smaller and more compact size than sheet metal
• Ensures material wastage is minimal as you can select the size that best suits your application

Typical Applications
• Engineering
• Manufacturing

Standards
• DIN 6885
• BS4235 Part 1 1972

Feature Attributes

Type:
Metric
Length:
300 mm
Shape:
Rectangular
Standards Met:
BS4235 Part 7 1972 Grade Steel
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome