Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
135' Corner Champagne CMJC135
By PWS
Order Code:
ZT3674005S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/135-corner-champagne-cmjc135/p/ZT3674005S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail 135' corner, champagne
Tags:
#BulkDiscount
Specifications
Specifications for 135' Corner Champagne CMJC135
Colour
Champagne
Depth
16mm
Angle
135
Collection
Handleless Rail Collection
Shape
Flat
Room
Kitchen
Height
150mm
Applications
Plinth corner
For Use With
Profile
Door Structure
Lay-on
Finish
Brushed
Style
Modern & Classic
Handleless
Width
27mm
Composition
Aluminium
Range Family
Handleless Rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome