90' Corner StaiNLess Steel Effect

Order Code: ZT3675324S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Handleless Rail 90' corner stainless steel effect

Specifications for 90' Corner StaiNLess Steel Effect
  • Colour
    Silver
  • Height
    150mm
  • Composition
    Plastic
  • Depth
    23.6mm
  • For Use With
    Profile
  • Angle
    90
  • Feature Product
    Feature Product
  • Collection
    Handleless Rail Collection
  • Reverse Finish
    Unfinished Plastic
  • Width
    23.6mm
  • Handing
    Unhanded
  • Room
    Kitchen
  • Door Structure
    Lay-on
  • Applications
    Plinth corner
  • Surface Finish Type
    Effect
  • Finish
    Metallic
  • Style
    Slab
    Modern & Classic
  • Range Family
    Handleless Rail
  • Shape
    Flat
  • Construction
    Metallic foil wrapped profile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome