Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Aluminium Mid Profile for Drawers 4100x73x26mm Brushed Brass
By PWS
Order Code:
ZT3676028S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/aluminium-mid-profile-for-drawers-4100x73x26mm-brushed-brass/p/ZT3676028S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Aluminium mid profile for drawers, 4100x73x26mm, brushed brass
Specifications
Specifications for Aluminium Mid Profile for Drawers 4100x73x26mm Brushed Brass
Colour
Brass
Room
Kitchen
Range Family
Handleless Rail
Depth
26mm
Door Structure
Lay-on
Width
4100mm
Composition
Aluminium
Style
Handleless
Modern
Direction
Horizontal
Collection
Handleless Rail Collection
Finish
Brushed
Height
73mm
For Use On
Drawers
Applications
Profile, mid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome