Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Aluminium Mid Profile for Drawers 4100x73x26mm Brushed Copper
By PWS
Order Code:
ZT3676138S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/aluminium-mid-profile-for-drawers-4100x73x26mm-brushed-copper/p/ZT3676138S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Aluminium mid profile for drawers, 4100x73x26mm, brushed copper
Specifications
Specifications for Aluminium Mid Profile for Drawers 4100x73x26mm Brushed Copper
Colour
Copper
Collection
Handleless Rail Collection
Composition
Aluminium
For Use On
Drawers
Door Structure
Lay-on
Style
Modern
Handleless
Range Family
Handleless Rail
Room
Kitchen
Width
4100mm
Depth
26mm
Finish
Brushed
Direction
Horizontal
Height
73mm
Applications
Profile, mid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome