Aluminium Mid Profile Internal Corner Joint 90 Degree Brushed Brass

Order Code: ZT3676160S

£59.99 Inc VAT (20%)


Description

Handleless Rail Aluminium mid profile, internal corner joint 90 degree, brushed brass

Specifications for Aluminium Mid Profile Internal Corner Joint 90 Degree Brushed Brass
  • Colour
    Brass
  • Angle
    90
  • Direction
    Horizontal
  • Composition
    Aluminium
  • Finish
    Brushed
  • For Use On
    Internal Base
  • Range Family
    Handleless Rail
  • Width
    28.3mm
  • Collection
    Handleless Rail Collection
  • Style
    Modern
    Handleless
  • Door Structure
    Lay-on
  • Height
    73mm
  • Depth
    28.3mm
  • For Use With
    Profile, mid
  • Room
    Kitchen
  • Applications
    Corner joint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome