Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Aluminium Mid Profile Internal Corner Joint 90 Degree Champagne
By PWS
Order Code:
ZT3676158S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/aluminium-mid-profile-internal-corner-joint-90-degree-champagne/p/ZT3676158S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Aluminium mid profile, internal corner joint 90 degree, champagne
Specifications
Specifications for Aluminium Mid Profile Internal Corner Joint 90 Degree Champagne
Colour
Champagne
Depth
28.3mm
Height
73mm
Width
28.3mm
Applications
Corner joint
For Use With
Profile, mid
Style
Handleless
Modern
Shape
Flat
Composition
Aluminium
Direction
Horizontal
Room
Kitchen
Range Family
Handleless Rail
For Use On
Internal Base
Finish
Brushed
Collection
Handleless Rail Collection
Angle
90
Door Structure
Lay-on
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome