Aluminium Top Profile External Corner Joint 90 Degree

Order Code: ZT3676267S

£33.99 Inc VAT (20%)


Description

Handleless Rail Aluminium top profile, external corner joint 90 degree

Specifications for Aluminium Top Profile External Corner Joint 90 Degree
  • Colour
    Aluminium
  • Finish
    Brushed
  • Range Family
    Handleless Rail
  • Room
    Kitchen
  • Direction
    Horizontal
  • Height
    56.5mm
  • Shape
    Flat
  • Composition
    Aluminium
  • For Use On
    External Base
  • Depth
    27.5mm
  • Angle
    90
  • For Use With
    Profile, top
  • Style
    Handleless
    Modern
  • Width
    27.5mm
  • Door Structure
    Lay-on
  • Applications
    Corner joint
  • Collection
    Handleless Rail Collection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome