Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Aluminium Top Profile for Doors 4100x56.5x27.2mm Brushed Brass
By PWS
Order Code:
ZT3676306S
£61.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/aluminium-top-profile-for-doors-4100x56-5x27-2mm-brushed-brass/p/ZT3676306S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Aluminium top profile for doors, 4100x56.5x27.2mm, brushed brass
Specifications
Specifications for Aluminium Top Profile for Doors 4100x56.5x27.2mm Brushed Brass
Colour
Brass
Range Family
Handleless Rail
Composition
Aluminium
Direction
Horizontal
Door Structure
Lay-on
Applications
Profile, top
Style
Modern
Handleless
Width
4100mm
Finish
Brushed
Collection
Handleless Rail Collection
Room
Kitchen
Depth
27.2mm
Height
56.5mm
For Use On
Base
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome