Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Aluminium Top Profile for Doors 4100x56.5x27.2mm Brushed Copper
By PWS
Order Code:
ZT3676275S
£61.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/aluminium-top-profile-for-doors-4100x56-5x27-2mm-brushed-copper/p/ZT3676275S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Aluminium top profile for doors, 4100x56.5x27.2mm, brushed copper
Specifications
Specifications for Aluminium Top Profile for Doors 4100x56.5x27.2mm Brushed Copper
Colour
Copper
Range Family
Handleless Rail
Width
4100mm
For Use On
Base
Finish
Brushed
Direction
Horizontal
Room
Kitchen
Door Structure
Lay-on
Style
Handleless
Modern
Collection
Handleless Rail Collection
Applications
Profile, top
Height
56.5mm
Composition
Aluminium
Depth
27.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome