Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Aluminium Top Profile for Doors 4100x56.5x27.2mm Champagne
By PWS
Order Code:
ZT3676257S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/aluminium-top-profile-for-doors-4100x56-5x27-2mm-champagne/p/ZT3676257S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Aluminium top profile for doors, 4100x56.5x27.2mm, champagne
Specifications
Specifications for Aluminium Top Profile for Doors 4100x56.5x27.2mm Champagne
Colour
Champagne
Depth
27.2mm
Door Structure
Lay-on
Shape
Flat
Range Family
Handleless Rail
Applications
Profile, top
Style
Handleless
Modern
For Use On
Base
Width
4100mm
Room
Kitchen
Collection
Handleless Rail Collection
Composition
Aluminium
Height
56.5mm
Direction
Horizontal
Finish
Brushed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome