Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Aluminium Top Profile Internal Corner Joint 90 Degree Brushed Brass
By PWS
Order Code:
ZT3676460S
£34.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/aluminium-top-profile-internal-corner-joint-90-degree-brushed-brass/p/ZT3676460S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Aluminium top profile, internal corner joint 90 degree, brushed brass
Specifications
Specifications for Aluminium Top Profile Internal Corner Joint 90 Degree Brushed Brass
Colour
Brass
Width
28.3mm
Applications
Corner joint
For Use On
Internal Base
Range Family
Handleless Rail
Composition
Aluminium
Angle
90
Direction
Horizontal
Depth
28.3mm
Collection
Handleless Rail Collection
For Use With
Profile, top
Door Structure
Lay-on
Height
56.5mm
Style
Handleless
Modern
Finish
Brushed
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome