Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Aluminium Top Profile Internal Corner Joint 90 Degree Matt Graphite
By PWS
Order Code:
ZT3676412S
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/aluminium-top-profile-internal-corner-joint-90-degree-matt-graphite/p/ZT3676412S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Aluminium top profile, internal corner joint 90 degree, matt graphite
Specifications
Specifications for Aluminium Top Profile Internal Corner Joint 90 Degree Matt Graphite
Colour
Graphite
Applications
Corner joint
For Use On
Internal Base
For Use With
Profile, top
Room
Kitchen
Height
56.5mm
Composition
Aluminium
Style
Modern
Handleless
Width
28.3mm
Collection
Handleless Rail Collection
Angle
90
Direction
Horizontal
Depth
28.3mm
Finish
Matt
Range Family
Handleless Rail
Shape
Flat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome