Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Aluminium Top Profile Internal Corner Joint 90 Degree
By PWS
Order Code:
ZT3676457S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/aluminium-top-profile-internal-corner-joint-90-degree/p/ZT3676457S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Aluminium top profile, internal corner joint 90 degree
Specifications
Specifications for Aluminium Top Profile Internal Corner Joint 90 Degree
Colour
Aluminium
Direction
Horizontal
Angle
90
For Use On
Internal Base
Room
Kitchen
Collection
Handleless Rail Collection
Style
Handleless
Modern
Composition
Aluminium
Applications
Corner joint
For Use With
Profile, top
Width
28.3mm
Shape
Flat
Door Structure
Lay-on
Range Family
Handleless Rail
Finish
Brushed
Height
56.5mm
Depth
28.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome