Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
CMMC Multicorner Champagne
By PWS
Order Code:
ZT3674182S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£19.73
6%
10 +
£18.47
12%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/cmmc-multicorner-champagne/p/ZT3674182S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Multicorner, champagne
Tags:
#BulkDiscount
Specifications
Specifications for CMMC Multicorner Champagne
Colour
Champagne
Composition
Aluminium
Range Family
Handleless Rail
Height
150mm
Shape
Flat
Width
48mm
Collection
Handleless Rail Collection
Finish
Brushed
Applications
Plinth multicorner
Depth
16mm
Door Structure
Lay-on
Room
Kitchen
Style
Handleless
Modern & Classic
For Use With
Profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome