0
1

Draining Rack Metallic Grey 510815

Order Code: ZT1541819S

£9.99 Inc VAT (20%)


Description

This draining rack from Addis is designed to fit all standard draining boards and will complement other items from the Addis kitchen range. The rack itself will hold up to 18 flat edged plates and can also fit non-standard plates and bowls. There is a flat edge for cups and glasses, as well as 3 integrated cutlery racks for convenience. Made from strong plastic, the rack sits on 4 sturdy feet, which keep it stable even when fully loaded.
Fits a standard draining board
Holds up to 18 plates with flat edge for cups and glasses
Includes an integrated cutlery rack
Raised feet give good balance
Dimensions (WxLxD): 380x480x110mm
Colour: Metallic Grey

See full description
Specifications for Draining Rack Metallic Grey 510815
  • MFR Part No.
    AG05894
  • Weight
    0.672kg
  • Colour
    Metallic Grey
  • Material
    Plastic
  • Product Type
    Draining Rack
  • Capacity
    Holds up to 18 plates