Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Drawerline Dishwasher Frame StaiNLess Steel Finish for Use with Mid Rail Profile
By PWS
Order Code:
ZT3675965S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/drawerline-dishwasher-frame-stainless-steel-finish-for-use-with-mid-rail-profile/p/ZT3675965S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Drawerline dishwasher frame, stainless steel finish for use with mid rail profile
Specifications
Specifications for Drawerline Dishwasher Frame StaiNLess Steel Finish for Use with Mid Rail Profile
Colour
Silver
Shape
Flat
Depth
28mm
Width
590mm
Range Family
Handleless Rail
For Use With
Profile, mid
Surface Finish Type
Effect
Height
645mm
Applications
Frame profile
Style
Handleless
Modern
Room
Kitchen
For Use On
Dishwasher
Direction
Horizontal
Collection
Handleless Rail Collection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome