Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
End Caps for Aluminum Top Profiles Pair 1 Left & 1 Right Hand GPTENDMG
By PWS
Order Code:
ZT3676310S
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/end-caps-for-aluminum-top-profiles-pair-1-left-and-1-right-hand-gptendmg/p/ZT3676310S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail End caps for aluminum top profiles, pair, 1 left & 1 right hand, matt graphite
Specifications
Specifications for End Caps for Aluminum Top Profiles Pair 1 Left & 1 Right Hand GPTENDMG
Colour
Graphite
For Use With
Profile, top
Width
27.5mm
Composition
Aluminium
Handing
Both
Collection
Handleless Rail Collection
Finish
Matt
Height
56.5mm
Room
Kitchen
Shape
Flat
Style
Modern
Handleless
Set Quantity
Pair
Range Family
Handleless Rail
Applications
End cap
Direction
Horizontal
For Use On
Base
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome