Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Mid Joint Section for Aluminium Top Profile
By PWS
Order Code:
ZT3676367S
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/mid-joint-section-for-aluminium-top-profile/p/ZT3676367S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Mid joint section for aluminium top profile
Specifications
Specifications for Mid Joint Section for Aluminium Top Profile
Colour
Aluminium
Depth
28.5mm
Shape
Flat
Composition
Aluminium
For Use On
Base
Range Family
Handleless Rail
Height
56.5mm
Finish
Brushed
Collection
Handleless Rail Collection
For Use With
Profile, top
Width
8mm
Room
Kitchen
Door Structure
Lay-on
Style
Handleless
Modern
Direction
Horizontal
Applications
Mid joint
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome