Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Mid Profile External Corner Connector 90 Degree GPMEX90
By PWS
Order Code:
ZT3676212S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/mid-profile-external-corner-connector-90-degree-gpmex90/p/ZT3676212S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Mid profile, external corner connector, 90 degree, aluminium
Specifications
Specifications for Mid Profile External Corner Connector 90 Degree GPMEX90
Colour
Aluminium
For Use With
Profile, mid
Applications
Corner joint
Collection
Handleless Rail Collection
Finish
Brushed
Height
73mm
For Use On
External Base
Style
Modern
Handleless
Room
Kitchen
Direction
Horizontal
Range Family
Handleless Rail
Depth
27.5mm
Shape
Flat
Width
27.5mm
Angle
90
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome