Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Mid Profile External Corner Connector 90 Degree GPMEX90B
By PWS
Order Code:
ZT3676173S
£69.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/mid-profile-external-corner-connector-90-degree-gpmex90b/p/ZT3676173S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Mid profile, external corner connector, 90 degree, brushed brass
Specifications
Specifications for Mid Profile External Corner Connector 90 Degree GPMEX90B
Colour
Brass
Finish
Brushed
For Use With
Profile, mid
Style
Handleless
Modern
Angle
90
Height
73mm
Direction
Horizontal
Composition
Aluminium
Collection
Handleless Rail Collection
Door Structure
Lay-on
Width
27.5mm
Range Family
Handleless Rail
For Use On
External Base
Applications
Corner joint
Depth
27.5mm
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome