Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Mid Profile External Corner Connector 90 Degree GPMEX90CM
By PWS
Order Code:
ZT3676179S
£69.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/mid-profile-external-corner-connector-90-degree-gpmex90cm/p/ZT3676179S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Mid profile, external corner connector, 90 degree, champagne
Specifications
Specifications for Mid Profile External Corner Connector 90 Degree GPMEX90CM
Colour
Champagne
Depth
27.5mm
Applications
Corner joint
Collection
Handleless Rail Collection
Shape
Flat
Width
27.5mm
Range Family
Handleless Rail
For Use On
External Base
Door Structure
Lay-on
Style
Handleless
Modern
Composition
Aluminium
Height
73mm
Finish
Brushed
Direction
Horizontal
Room
Kitchen
For Use With
Profile, mid
Angle
90
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome