Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Mid Profile External Corner Connector 90 Degree GPMEX90MG
By PWS
Order Code:
ZT3676195S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/mid-profile-external-corner-connector-90-degree-gpmex90mg/p/ZT3676195S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Mid profile, external corner connector, 90 degree, matt graphite
Specifications
Specifications for Mid Profile External Corner Connector 90 Degree GPMEX90MG
Colour
Graphite
Height
73mm
Depth
27.5mm
Width
27.5mm
Collection
Handleless Rail Collection
For Use On
External Base
Applications
Corner joint
Range Family
Handleless Rail
Style
Modern
Handleless
Angle
90
Shape
Flat
Finish
Matt
Room
Kitchen
For Use With
Profile, mid
Direction
Horizontal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome