Multicorner Brushed Brass Effect

Order Code: ZT3676214S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.736%
10 +£18.4712%


Description

Handleless Rail Multicorner brushed brass effect

Specifications for Multicorner Brushed Brass Effect
  • Colour
    Brass
  • Surface Finish Type
    Effect
  • Feature Product
    Feature Product
  • Door Structure
    Lay-on
  • Finish
    Brushed
  • Applications
    Plinth multicorner
  • Composition
    Plastic
  • Range Family
    Handleless Rail
  • Collection
    Handleless Rail Collection
  • Style
    Slab
    Modern & Classic
  • For Use With
    Profile
  • Height
    150mm
  • Shape
    Flat
  • Width
    48mm
  • Construction
    Metallic foil wrapped profile
  • Reverse Finish
    Unfinished Plastic
  • Depth
    16mm
  • Room
    Kitchen
  • Handing
    Unhanded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome