Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Multicorner StaiNLess Steel Effect
By PWS
Order Code:
ZT3675373S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£19.73
6%
10 +
£18.47
12%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/multicorner-stainless-steel-effect/p/ZT3675373S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Multicorner stainless steel effect
Tags:
#BulkDiscount
Specifications
Specifications for Multicorner StaiNLess Steel Effect
Colour
Silver
Range Family
Handleless Rail
Room
Kitchen
Applications
Plinth multicorner
Style
Slab
Modern & Classic
Handing
Unhanded
Feature Product
Feature Product
Door Structure
Lay-on
Shape
Flat
Surface Finish Type
Effect
Depth
16mm
For Use With
Profile
Width
48mm
Finish
Metallic
Reverse Finish
Unfinished Plastic
Collection
Handleless Rail Collection
Composition
Plastic
Construction
Metallic foil wrapped profile
Height
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome