Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Plinth 3000x150mm Brushed Brass
By PWS
Order Code:
ZT3676311S
£73.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/plinth-3000x150mm-brushed-brass/p/ZT3676311S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Plinth, 3000x150mm, brushed brass
Specifications
Specifications for Plinth 3000x150mm Brushed Brass
Colour
Brass
Room
Kitchen
Reverse Finish
Unfinished Plastic
Style
Slab
Modern & Classic
Handing
Unhanded
Feature Product
Feature Product
Range Family
Handleless Rail
Composition
Plastic
Shape
Flat
Height
150mm
For Use With
Profile
Surface Finish Type
Effect
Construction
Metallic foil wrapped profile
Door Structure
Lay-on
Collection
Handleless Rail Collection
Width
3000mm
Applications
Plinth
Finish
Brushed
Depth
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome