Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Plinth 3000x150mm Brushed Copper
By PWS
Order Code:
ZT3674097S
£81.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
81.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/plinth-3000x150mm-brushed-copper/p/ZT3674097S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Plinth, 3000x150mm, brushed copper
Specifications
Specifications for Plinth 3000x150mm Brushed Copper
Colour
Copper
Style
Slab
Modern & Classic
Collection
Handleless Rail Collection
Depth
12mm
Surface Finish Type
Effect
Construction
Metallic foil wrapped profile
Shape
Flat
Height
150mm
Reverse Finish
Unfinished Plastic
Range Family
Handleless Rail
Width
3000mm
Finish
Brushed
For Use With
Profile
Handing
Unhanded
Door Structure
Lay-on
Applications
Plinth
Feature Product
Feature Product
Room
Kitchen
Composition
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome