Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Plinth 3000x150mm Champagne
By PWS
Order Code:
ZT3674177S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/plinth-3000x150mm-champagne/p/ZT3674177S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Plinth 3000x150mm, champagne
Specifications
Specifications for Plinth 3000x150mm Champagne
Colour
Champagne
Shape
Flat
Width
3000mm
Height
150mm
Applications
Plinth
Finish
Brushed
Door Structure
Lay-on
Range Family
Handleless Rail
Style
Handleless
Modern & Classic
For Use With
Profile
Collection
Handleless Rail Collection
Depth
12mm
Room
Kitchen
Composition
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome