Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Plinth Corner 90' Champagne
By PWS
Order Code:
ZT3674134S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/plinth-corner-90-champagne/p/ZT3674134S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Plinth corner 90', champagne
Tags:
#BulkDiscount
Specifications
Specifications for Plinth Corner 90' Champagne
Colour
Champagne
Range Family
Handleless Rail
Height
150mm
Collection
Handleless Rail Collection
For Use With
Profile
Shape
Flat
Door Structure
Lay-on
Width
23.6mm
Room
Kitchen
Depth
23.6mm
Style
Modern & Classic
Handleless
Finish
Brushed
Composition
Aluminium
Angle
90
Applications
Plinth corner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome